3 Light Etched Glass Modern Bath Vanity Light, Brushed Nickel

Item #: 125551

Cat #: P2796-09

UPC: 785247161836

Sign In or Register to view pricing and more.
Three Light Etched Glass Modern Bath Vanity Light, 21 Inch x 8.25 Inch x 6.25 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Modern Bath Vanity Light, 21 Inch x 8.25 Inch x 6.25 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Sweeping, arching, elegant arms frame soft, tapered etched glass in the Wisten Collection. Flat steel arms are highlighted by the Brushed Nickel finish on this three-light bath bracket conveying its unique form and structure. Create a designer coordinated look with the extensive collection of Wisten fixtures.
Also known as: 785247161836, P2796-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Diameter: 21 in
Type: 3-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Material: Steel
Type: 3-Light
Color: Brushed Nickel
Diameter: 21 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)