Limiter Fuse, Cable Protector, 600VAC, 250MCM to Offset Bus, Copper

Item #: 1255229

Cat #: CP250C3

UPC: 782001938741

Documents & Guides
Limiter Fuse, Cable Protector, 600 Volt AC, 250 MCM to Offset Bus, Copper
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Limiter Fuse, Cable Protector, 600 Volt AC, 250 MCM to Offset Bus, Copper
Also known as: 782001938741, CP250C3

Specifications

Gauge: 250 kcmil
Type: Cable Protector
Material: Copper
Volts AC: 600
Gauge: 250 kcmil
Material: Copper
Type: Cable Protector
Volts AC: 600

Customer Reviews

No reviews for this product
(0)