StrongHold Fork Terminal, Vinyl Insul, 1

Item #: 1255087

Cat #: EV14-8FB-Q

UPC: 613056366428

Documents & Guides
StrongHold™ Fork Terminal, vinyl insulated, 16 - 14 AWG, #8 Stud Size.
Sign In or Register to view pricing and more.

No associated products found.

Overview

StrongHold™ Fork Terminal, vinyl insulated, 16 - 14 AWG, #8 Stud Size.
Panduit's Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove fastener.
Also known as: 613056366428, EV14-8FB-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #8
Material: Vinyl
Stud Size: #8
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)