StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 1255083

Cat #: EV14-8RB-Q

UPC: 613056367319

Documents & Guides
StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size.
Sign In or Register to view pricing and more.

No associated products found.

Overview

StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size.
StrongHold offers a vast variety of contractor grade terminals, disconnects, and splices with multiple sizes and insulation options. Contractor grade terminals are reliable and economical options that withstand a wide range of general purpose applications.
Also known as: 613056367319, EV14-8RB-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #8
Material: Vinyl
Stud Size: #8
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)