StrongHold Ring Terminal, Vinyl Insul, 2

Item #: 1255072

Cat #: EV18-10RB-Q

UPC: 613056367371

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Ring Terminal, vinyl insulated, 22- 18 AWG, #10 Stud Size.

Overview

StrongHold™ Ring Terminal, vinyl insulated, 22- 18 AWG, #10 Stud Size.
StrongHold Ring Terminal, vinyl insulated, 22- 18 AWG, #10 Stud Size.
Also known as: 613056367371, EV18-10RB-Q

Specifications

Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #10

Customer Reviews

No reviews for this product
(0)