
StrongHold Fork Terminal, Vinyl Insuated. 22 - 18 AWG
Item #: 1255065
Cat #: EV18-6FB-Q
UPC: 613056366442
Documents & Guides
StrongHold™ Fork Terminal, vinyl insulated, 22 - 18 AWG, #6 Stud Size.
Sign In or Register to view pricing and more.
Overview
StrongHold™ Fork Terminal, vinyl insulated, 22 - 18 AWG, #6 Stud Size.
StrongHold offers a vast variety of contractor grade terminals, disconnects, and splices with multiple sizes and insulation options. Contractor grade terminals are reliable and economical options that withstand a wide range of general purpose applications.
Also known as: 613056366442, EV18-6FB-Q
Specifications
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Stud Size: | #6 |
Material: | Vinyl |
Stud Size: | #6 |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)