RAB FXLED78TN/480 FLEXFLOOD 7

Item #: 1254580

Cat #: FXLED78TN/480

UPC: 019813925868

Sign In or Register to view pricing and more.
RAB FXLED78TN/480 FLEXFLOOD 7

Overview

RAB FXLED78TN/480 FLEXFLOOD 7
Also known as: 019813925868, FXLED78TN/480

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 21055
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 21055

Customer Reviews

No reviews for this product
(0)