LED Floodlight, 45W, 5000K, 6300L, 120-277V, White Finish

Item #: 1254132

Cat #: PIP45W-D10

UPC: 019813265674

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 45 Watt, 5000K, 6300L, 120-277 Volt, White Finish, 0-10V Dimming

Overview

LED Floodlight, 45 Watt, 5000K, 6300L, 120-277 Volt, White Finish, 0-10V Dimming
Also known as: 019813265674, PIP45W-D10

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6300
Volts AC: 120, 277
Wattage: 45
Color: White
Type: Floodlight
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: White
Light Technology: LED
Lumens: 6300
Wattage: 45
Type: Floodlight
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)