![Bath Vanity, 3-Light, 60W, Rustic Burnished Bath Vanity, 3-Light, 60W, Rustic Burnished](https://rexel-cdn.com/products/mxm21073flrbimage.jpg?i=5CC6DDF9-D155-4DC1-8D68-40CE39DA1D97&f=420)
Bath Vanity, 3-Light, 60W, Rustic Burnished
Item #:
125390
Cat #:
21073FLRB
UPC:
783209050099
Sign In or Register to view pricing and more.
Documents & Guides
Oak Harbor 3-Light Bath Vanity, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Dimmable, Medium Base, Rustic Burnished Finish
Overview
Oak Harbor 3-Light Bath Vanity, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Dimmable, Medium Base, Rustic Burnished Finish
Also known as: 783209050099, 21073FLRB
Specifications
Base: | Medium Screw (E26) |
Wattage: | 180 |
Material: | Steel |
Type: | 3-Light, Bath Vanity |
Color: | Rustic Burnished |
Base: | Medium Screw (E26) |
Material: | Steel |
Color: | Rustic Burnished |
Wattage: | 180 |
Type: | 3-Light, Bath Vanity |
Customer Reviews
No reviews for this product
(0)