15W 6 INCH FROSTED U-BEND LED 80 CRI 410

Item #: 1253843

Cat #: LED15WT8F/U6/840-G7D

UPC: 031293097903

Sign In or Register to view pricing and more.
Documents & Guides
15W 6 INCH FROSTED U-BEND LED 80 CRI 410

Overview

15W 6 INCH FROSTED U-BEND LED 80 CRI 410
Also known as: 031293097903, LED15WT8F/U6/840-G7D

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color: Frosted
Wattage: 15
Material: Glass
Color Rendering Index (CRI): 80+
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.44 in
Volts AC Range: 120 - 277
Lumens: 1800
Color: Frosted
Material: Glass
Shape: T8-6U (U-Bend)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80+
Light Technology: LED
Length: 22.44 in

Customer Reviews

No reviews for this product
(0)