Metal Shade 1-Light CordHung Pend G

Item #: 125370

Cat #: P5094-45

UPC: 785247509454

Sign In or Register to view pricing and more.
One-light industrial style warehouse cord-hung pendant with spun metal shade. Gloss white inside shade for reflectivity. 3 Conductor SVT white cord. Dark Green finish.

Overview

One-light industrial style warehouse cord-hung pendant with spun metal shade. Gloss white inside shade for reflectivity. 3 Conductor SVT white cord. Dark Green finish.
Also known as: 785247509454, P5094-45

Specifications

Type: Traditional
Color: Green
Material: Steel
Standards: California Proposition 65
Type: Traditional
Material: Steel
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)