Retrofit Downlight, LED, 6", 9 Watt, 786 Lumen, 3500K, 120V

Item #: 1252876

Cat #: DLED6R9YN

UPC: 019813488349

Documents & Guides
Retrofit Downlight, LED, 6 Inch Round, 9 Watt, 786 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, White Trim, Frosted Acrylic Lens, Edison 26 Medium Base Socket Adapter Included, Suitable for Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

Retrofit Downlight, LED, 6 Inch Round, 9 Watt, 786 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, White Trim, Frosted Acrylic Lens, Edison 26 Medium Base Socket Adapter Included, Suitable for Damp Locations
Also known as: 019813488349, DLED6R9YN

Specifications

Mounting: Recessed
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color: White
Wattage: 9
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)