Chandelier, 9-Light, 60W, Brushed Nickel

Item #: 125276

Cat #: P4439-09

UPC: 785247155705

Sign In or Register to view pricing and more.
Chandelier, 9-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 27 inch, Finish: Brushed Nickel, Family: Wisten

Overview

Chandelier, 9-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 27 inch, Finish: Brushed Nickel, Family: Wisten
Also known as: 785247155705, P4439-09

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)