Linear LED Lighting, Hazardous Location, 4', 80W, 120-277V

Item #: 1252691

Cat #: MHL07LC4U-50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Linear LED Lighting, Hazardous Location, 4 Foot, 80 Watt, 7654 Lumen, 5000K, 120-277 Volt, Clear Lens

Overview

Linear LED Lighting, Hazardous Location, 4 Foot, 80 Watt, 7654 Lumen, 5000K, 120-277 Volt, Clear Lens
Also known as: MHL07LC4U-50

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7600
Wattage: 80
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Lumens: 7600
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)