![2 Light 14" Close-to-Ceiling Fixture, Brushed Nickel 2 Light 14" Close-to-Ceiling Fixture, Brushed Nickel](https://rexel-cdn.com/products/image.jpg?i=7E00BA5E-998D-469C-AA5D-9816904DDB24&f=420)
2 Light 14" Close-to-Ceiling Fixture, Brushed Nickel
Item #: 125262
Cat #: P3290-09
UPC: 785247152735
Sign In or Register to view pricing and more.
Documents & Guides
Two Light 14" Close-to-Ceiling Fixture, 14 Inch x 14 Inch x 7.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light 14" Close-to-Ceiling Fixture, 14 Inch x 14 Inch x 7.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
This light is an elegantly minimalist fixture that hugs the ceiling and is appropriate for rooms with low headroom or tall furniture. Cool and modern with a casual flair, Wisten provides a signature look to any room. Two-light 14 inch close-to-ceiling fixture with etched glass and Brushed Nickel details. This fixture adds style to bedrooms, bathrooms, hallways and other areas of the home.
Also known as: 785247152735, P3290-09
Specifications
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Diameter: | 14 in |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Diameter: | 14 in |
Standards: | California Proposition 65 |
Color: | Brushed Nickel |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)