Steady On Beacon REd 24V

Item #: 1252394

Cat #: 48SINR-G5-20WH

UPC: 782640254721

Sign In or Register to view pricing and more.
Documents & Guides
Steady On Beacon, Color: Red, Voltage: 24V AC, 48 Series, , NEMA 4X, Height: 4-7/32" Diameter: 4-9/32".

Overview

Steady On Beacon, Color: Red, Voltage: 24V AC, 48 Series, , NEMA 4X, Height: 4-7/32" Diameter: 4-9/32".
Also known as: 782640254721, 48SINR-G5-20WH

Specifications

Color: Red
Wattage: 25
Volts AC: 24
Amps: 0.800
Color: Red
Volts AC: 24
Wattage: 25
Amps: 0.800

Customer Reviews

No reviews for this product
(0)