5-60W CAND CHAND Forged Bronze

Item #: 125234

Cat #: P4006-77

UPC: 785247149070

Sign In or Register to view pricing and more.
Documents & Guides
5-60W CAND CHAND Forged BronzeFive-light chandelier with seeded topaz glass. The Cantata Collection is a sophisticated and modern style with a sense of traditional craftsmanship.

Overview

5-60W CAND CHAND Forged BronzeFive-light chandelier with seeded topaz glass. The Cantata Collection is a sophisticated and modern style with a sense of traditional craftsmanship.
Also known as: 785247149070, P4006-77

Specifications

Diameter: 23 in
Color: Forged Bronze
Wattage: 60
Type: Chandelier
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Diameter: 23 in
Wattage: 60
Standards: California Proposition 65
Color: Forged Bronze
Type: Chandelier
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)