Klein - Carbon Monoxide Meter ET110

Item #: 1251246

Cat #: ET110

UPC: 092644690655

Sign In or Register to view pricing and more.
The ET110 is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (oF/oC) making it the perfect choice for HVAC professionals.

Overview

The ET110 is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (oF/oC) making it the perfect choice for HVAC professionals.
The ET110 is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (oF/oC) making it the perfect choice for HVAC professionals. Audible and visual alarms Backlit display with CO measurements from 0 to 1000 ppm User protection with short-term exposure limit (STEL) alarm Low level alarm (35 ppm) and high level alarm (200 ppm) Auto-power off after 20 minutes of no usage conserves battery life
Also known as: 092644690655, ET110, Sniffer

Specifications

Type: Carbon Monoxide Detector
Standards: California Proposition 65
Type: Carbon Monoxide Detector
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)