KICHLER 3476-NI PENDENT FIXT.

Item #: 125060

Cat #: 3476NI

UPC: 783927198059

Documents & Guides
KICHLER 3476-NI PENDENT FIXT.
Sign In or Register to view pricing and more.

No associated products found.

Overview

KICHLER 3476-NI PENDENT FIXT.
If you're on a tight budget but want timeless styling with a clean color palate and finish, the Telford Collection is the line of lighting you've been looking for. Even with its rich, classically inspired style, The Telford Collection manages to keep a competitive price point adding a level of quality that will accentuate your contemporary home. The beautiful allure of our Brushed Nickel finish has been combined with the fresh, frosted look of alabaster swirl glass and applied to a collection of goods that will service every area of the home. The 1-light mini-pendant uses 100-watt (max.) bulbs and measures 7 ½"" in diameter with a 7"" body height. It includes 104"" of extra lead wire.
Also known as: 783927198059, 3476NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)