Mini Pendant 1lt

Item #: 125052

Cat #: 3476OZ

UPC: 783927198097

Sign In or Register to view pricing and more.
Documents & Guides
Kich 3476oz Mini Pendant 1lt

Overview

Kich 3476oz Mini Pendant 1lt
Also known as: 783927198097, 3476OZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Volts AC: 120
Base: Medium Screw (E26)
Color: Olde Bronze
Wattage: 100
Volts AC: 120

Customer Reviews

No reviews for this product
(0)