Flood Light, Landscape, 12.4W, 12V, Bronze

Item #: 125030

Cat #: 15753AZT

UPC: 783927263429

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Landscape, 12.4 Watt, 12 Volt, Bronze, Width: 3-1/2 in

Overview

Flood Light, Landscape, 12.4 Watt, 12 Volt, Bronze, Width: 3-1/2 in
Also known as: 783927263429, 15753AZT

Specifications

Volts AC: 12
Material: Bronze, Aluminum
Diameter: 3 1/2 in
Type: Flood Light
Wattage: 9, 12.400
Color: Bronze
Light Technology: LED
Volts AC: 12
Diameter: 3 1/2 in
Wattage: 9, 12.400
Light Technology: LED
Material: Bronze, Aluminum
Type: Flood Light
Color: Bronze

Customer Reviews

No reviews for this product
(0)