Wiring Duct, Narrow Slot, 3" x 2", Gray

Item #: 1250192

Cat #: TYD3X2NPG6

UPC: 786210092164

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 3 Inches x 2 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot, 3 Inches x 2 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210092164, TYD3X2NPG6

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)