![](https://img.youtube.com/vi/jwMf03OS_TE/0.jpg)
![GFCI Aspire TR ST 15A 125V 2P3W WS GFCI Aspire TR ST 15A 125V 2P3W WS](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=A7C46CE7-9160-4F75-BF83-72A65DF5DDCF&f=420)
GFCI Aspire TR ST 15A 125V 2P3W WS
Item #:
1250166
Cat #:
9566TRSWS
UPC:
032664742187
Sign In or Register to view pricing and more.
Documents & Guides
Eaton ASPIRE GFCI receptacle,ASPIRE design,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,White satin,Brass,Tamper resistant,PVC,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Overview
Eaton ASPIRE GFCI receptacle,ASPIRE design,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,White satin,Brass,Tamper resistant,PVC,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664742187, 9566TRSWS
Specifications
Amps: | 15 |
Type: | Residential |
Material: | PVC |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Material: | PVC |
Type: | Residential |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)