Path Light, 1 Light, 16W, 12V, Textured Architectural Bronze
Item #:
124998
Cat #:
15410AZT
UPC:
783927248747
Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 16 Watt, 12 Volt, Textred Architectural Bronze, Length: 15 in, Wedge Base
Overview
Path Light, 1 Light, 16 Watt, 12 Volt, Textred Architectural Bronze, Length: 15 in, Wedge Base
DOME PATH LIGHT - A shorter version of our popular 15310 designed for use with lower planting and smaller garden areas.
Also known as: 783927248747, 15410AZT
Specifications
Volts AC: | 12 |
Length: | 15 in |
Color: | Architectural Bronze |
Wattage: | 16 |
Light Technology: | Halogen |
Volts AC: | 12 |
Color: | Architectural Bronze |
Light Technology: | Halogen |
Length: | 15 in |
Wattage: | 16 |
Customer Reviews
No reviews for this product
(0)