Calpipe Industries PV2080CN00

Item #: 1249732

Cat #: PV2080CN00

UPC: 847656056124

Documents & Guides
No Documents Available
CLB PV2080CN00 2" X 8" PVC CO
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV2080CN00 2" X 8" PVC CO
Also known as: 847656056124, PV2080CN00

Specifications

Color: Black
Diameter: 2 in
Length: 8 in
Material: PVC Coated Steel
Color: Black
Length: 8 in
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)