LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120V

Item #: 1249465

Cat #: 11319NILED

UPC: 783927545341

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, White Acrylic Diffuser, Dimmable

Overview

LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, White Acrylic Diffuser, Dimmable
Also known as: 783927545341, 11319NILED

Specifications

Width: 9 1/2 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 15
Type: Wall Sconce
Lumens: 925
Height: 10 3/4 in
Light Technology: LED
Dimmable: Yes
Width: 9 1/2 in
Color: Brushed Nickel
Type: Wall Sconce
Height: 10 3/4 in
Dimmable: Yes
Volts AC: 120
Wattage: 15
Lumens: 925
Light Technology: LED

Customer Reviews

No reviews for this product
(0)