KIC 1672NI ( 43419 )

Item #: 124891

Cat #: 1672NI

UPC: 783927200356

Sign In or Register to view pricing and more.
Documents & Guides
KIC 1672NI ( 43419 )

Overview

KIC 1672NI ( 43419 )
Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The clean look provided by our Brushed Nickel finish is partnered with the Satin-etched cased opal glass for a fantastic pure and frosted color palate. The 5-light Hendrik Chandelier uses 100-watt (max.) bulbs, measures 24 " in diameter with a body height of 21 ". It comes complete with 104" of extra lead wire as well, allowing for easy installation.
Also known as: 783927200356, 1672NI

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)