KICH 15741AZT Accent LED 8.5W 10 de

Item #: 124866

Cat #: 15741AZT

UPC: 783927263573

Sign In or Register to view pricing and more.
Documents & Guides
KICHLER 15741AZT 8W 10DEGREE

Overview

KICHLER 15741AZT 8W 10DEGREE
Also known as: 783927263573, 15741AZT

Specifications

Material: Bronze, Aluminum
Wattage: 6
Light Technology: LED
Material: Bronze, Aluminum
Light Technology: LED
Wattage: 6

Customer Reviews

No reviews for this product
(0)