Incandescent Indicator Light, Red

Item #: 12485

Cat #: 08911413

UPC: 036283803236

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Indicator Light, RedIndicator Light, Incandescent, Extended, Color: Red, Voltage: 120V AC, 0891 Series, Depth: 0.86", Diameter: 0.500 - 0.503".

Overview

Incandescent Indicator Light, RedIndicator Light, Incandescent, Extended, Color: Red, Voltage: 120V AC, 0891 Series, Depth: 0.86", Diameter: 0.500 - 0.503".
Also known as: 036283803236, 08911413

Specifications

Color: Red
Volts AC: 120
Light Technology: Incandescent
Color: Red
Light Technology: Incandescent
Volts AC: 120

Customer Reviews

No reviews for this product
(0)