![4-Inch LED Recessed Retrofit Module-Trim, Matte White 4-Inch LED Recessed Retrofit Module-Trim, Matte White](https://rexel-cdn.com/products/hallt460wh6930.jpg?i=05E2F48F-4CBA-471E-BC81-953C1E690642&f=420)
4-Inch LED Recessed Retrofit Module-Trim, Matte White
Item #: 1248133
Cat #: LT460WH6935
UPC: 080083762057
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Retrofit Baffle - Trim LED Module, 90 CRI, 3500K, 8 Watt, 120V, Matte White
Overview
4 Inch Retrofit Baffle - Trim LED Module, 90 CRI, 3500K, 8 Watt, 120V, Matte White
The Halo LT4 series is a retrofit LED Baffle-Trim Module for 4" aperture recessed downlights. The LT4 is designed for use with compatible 4" housings.
Also known as: 080083762057, LT460WH6935
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Color: | Matte White |
Wattage: | 8 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color: | Matte White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 8 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)