2 Light 16" Semi-Flush Fixture, Antique Bronze

Item #: 124803

Cat #: P3473-20

UPC: 785247136742

Documents & Guides
Two Light 16" Semi-Flush Fixture, 16 Inch x 16 Inch x 15 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Light 16" Semi-Flush Fixture, 16 Inch x 16 Inch x 15 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light semi-flush close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247136742, P3473-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Diameter: 16 in
Standards: California Proposition 65
Color: Antique Bronze
Diameter: 16 in
Base: Medium Screw (E26)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)