
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Item #: 12474
Cat #: CF10IW-X
UPC: 074983262403
Documents & Guides
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Sign In or Register to view pricing and more.
No associated products found.
Overview
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environment
Also known as: 074983262403, CF10IW-X
Specifications
Length: | 2 in |
Color: | White |
Length: | 2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)