![GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test, Plus-Size GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test, Plus-Size](https://rexel-cdn.com/products/gfci-15a-3mmag.jpg?i=91F38B72-F1B2-4783-8E7D-7FC3B424FF4F&f=420)
GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test, Plus-Size
Item #:
1246851
Cat #:
AGFTR2153-M4
UPC:
785007052619
Sign In or Register to view pricing and more.
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Plus-Size, Side & Back Wire, Magnesium
Overview
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Plus-Size, Side & Back Wire, Magnesium
Add contemporary style, safely, to kitchens, bathrooms and more, with GFCI Outlets from the adorne Collection. Meeting Electrical Code* for ground fault protection in the home, GFCI outlets make it easier to fix trips right where they happen – no more confusion or running to the breaker box. The adorne GFCI Outlets also self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. *GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the adorne® Collection, sold separately.
Also known as: 785007052619, AGFTR2153-M4
Specifications
Amps: | 15 |
Volts AC: | 125 |
Color: | Magnesium |
Amps: | 15 |
Color: | Magnesium |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)