KIC 49926BKT OUTDOOR WALL 1LT

Item #: 1246039

Cat #: 49926BKT

UPC: 783927540438

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49926BKT OUTDOOR WALL 1LT

Overview

KIC 49926BKT OUTDOOR WALL 1LT
Also known as: 783927540438, 49926BKT

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Textured Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Textured Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)