Cable Tie Mount, Tie Anchor, 3/4", Screw Applied, 4-Way, Natural

Item #: 12458

Cat #: TA1S8-C

UPC: 074983580200

Cable Tie Mount, Tie Anchor Mount, Natural, PA 6.6, 0.75 x 0.38 Inch, #8 Screw, PK100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie Mount, Tie Anchor Mount, Natural, PA 6.6, 0.75 x 0.38 Inch, #8 Screw, PK100
Panduit TA1S8-C cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #8 (M4) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 100.
Also known as: 074983580200, TA1S8-C

Specifications

Length: 3/4 in
Color: Natural
Material: Nylon
Mounting: # 8 Screw
Length: 3/4 in
Material: Nylon
Color: Natural
Mounting: # 8 Screw

Customer Reviews

No reviews for this product
(0)