LED Linear High Bay, 4', 260W, 36224L, 5000K, 120-277V

Item #: 1245463
Cat #: ARBAY4-260
UPC: 019813605838
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 4 Foot, 260 Watt, 36224 Lumen, 5000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations

Overview

LED Linear High Bay, 4 Foot, 260 Watt, 36224 Lumen, 5000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Also known as: 019813605838, ARBAY4-260

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 260
Color: White
Material: Steel
Length: 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Length: 48 in
Dimmable: Yes
Wattage: 260
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)