Halogen Linear Lamp, Double-Ended, T2-1/2, 150W, 120V

Item #: 124537

Cat #: 0447300

UPC: 030721044731

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2400, CRI: 100, Color Temperature: 2900K

Overview

Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2400, CRI: 100, Color Temperature: 2900K
Also known as: 030721044731, 0447300

Specifications

Color Temperature: 2900 (Warm White)
Shape: T2-1/2 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Shape: T2-1/2 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)