4' 12W T8 LED Lamp, 50K

Item #: 1245345

Cat #: HN-T8-L-48-12W-850-G1-UT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 48 Inch, 12 Watt, 1800 Lumen, 5000K, 120-277 Volt, Type B: Ballast Bypassed

Overview

LED Lamp, T8, 48 Inch, 12 Watt, 1800 Lumen, 5000K, 120-277 Volt, Type B: Ballast Bypassed
Also known as: HN-T8-L-48-12W-850-G1-UT

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 12
Type: LED Retrofit, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)