Halogen Bulb, T3, 300W, 120V

Item #: 124529

Cat #: 0447600

UPC: 030721044762

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, T3, Double-Ended, 300 Watt, 120V, 3000K, Base: Recessed Single Contact (R7s), Lumens: 5950, 100 CRI

Overview

Halogen Bulb, T3, Double-Ended, 300 Watt, 120V, 3000K, Base: Recessed Single Contact (R7s), Lumens: 5950, 100 CRI
Also known as: 030721044762, 0447600

Specifications

Color Temperature: 3000 (Warm White)
Shape: T2-1/2 (Tubular)
Volts AC: 120
Lumens: 5950
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Shape: T2-1/2 (Tubular)
Lumens: 5950
Wattage: 300
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)