Mounting Box, Vertical Mount, 1.625" Deep, White, Non-Metallic

Item #: 12451

Cat #: 8091F

UPC: 018997178565

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Box with Flange, Vertical Mount with Flange, NM Cable Connector, 6.50 x 1.62 x 6.50 Inch, 24.500 Cubic Inches, White UV Rated Plastic

Overview

Mounting Box with Flange, Vertical Mount with Flange, NM Cable Connector, 6.50 x 1.62 x 6.50 Inch, 24.500 Cubic Inches, White UV Rated Plastic
For smooth vertical mounting of fixtures, receptacles, and GFCIs on sided structures. Paintable. UV rated plastic for long outdoor life.
Also known as: 018997178565, 8091F

Specifications

Depth: 1.625 in
Height: 6.500 in
Width: 6.500 in
Cubic Inches: 24.500 in³
Depth: 1.625 in
Width: 6.500 in
Height: 6.500 in
Cubic Inches: 24.500 in³

Customer Reviews

No reviews for this product
(0)