Incandescent Lamp, CA8, 15W, 120V, Frosted

Item #: 124506

Cat #: 0327700

UPC: 030721032776

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 15 Watt, 120 Volt, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 71, Lamp Finish: Frosted

Overview

Incandescent Lamp, 15 Watt, 120 Volt, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 71, Lamp Finish: Frosted
Also known as: 030721032776, 0327700

Specifications

Shape: CA8 (Candle Angular)
Volts AC: 120
Wattage: 15
Lumens: 71
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Wattage: 15
Light Technology: Incandescent
Volts AC: 120
Lumens: 71
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)