LED COMBO EXIT/EMERGENCY RED

Item #: 1244220

Cat #: PECUE-UR-30

UPC: 785247199075

Sign In or Register to view pricing and more.
Documents & Guides
PRO PECUE-UR-30

Overview

PRO PECUE-UR-30
Also known as: 785247199075, PECUE-UR-30

Specifications

Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Wattage: 4.100
Volts AC Range: 120 - 277
Material: Thermoplastic
Standards: California Proposition 65
Wattage: 4.100
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)