Incandescent Lamp, CA10, 40W, 130V, Clear

Item #: 124381

Cat #: 0366500

UPC: 030721036651

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 345, Lamp Finish: Clear

Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 345, Lamp Finish: Clear
Also known as: 030721036651, 0366500

Specifications

Shape: CA10 (Bent Tip)
Lumens: 345
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Wattage: 40
Lumens: 345
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)