![Incandescent Lamp, B9-1/2, 25W, 130V, Clear Incandescent Lamp, B9-1/2, 25W, 130V, Clear](https://rexel-cdn.com/products/image.jpg?i=97C8C02E-03DA-41BA-B46D-8502A84C8C64&f=420)
Incandescent Lamp, B9-1/2, 25W, 130V, Clear
Item #:
124355
Cat #:
0368200
UPC:
030721036828
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 170, CRI: 100, Lamp Finish: Clear
Overview
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 170, CRI: 100, Lamp Finish: Clear
Also known as: 030721036828, 0368200
Specifications
Volts AC: | 130 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | BA9-1/2 (Bent Tip) |
Lumens: | 170 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Lumens: | 170 |
Base: | Candelabra Screw (E12) |
Wattage: | 25 |
Shape: | BA9-1/2 (Bent Tip) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)