AL STR 5IN 24W LADDER TRAY 12FT

Item #: 1243514

Cat #: AH2524L09144

UPC: 626490550414

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL STR 5IN 24W LADDER TRAY 12FT

Overview

AL STR 5IN 24W LADDER TRAY 12FT
Also known as: 626490550414, AH2524L09144

Specifications

Width: 24 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)