Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark10

Item #: 124273

Cat #: 1101FD2642MX2

UPC: 784197545468

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark10, 26;32;42 Watt, 277 Volt

Overview

Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark10, 26;32;42 Watt, 277 Volt
Also known as: 784197545468, 1101FD2642MX2

Specifications

Wattage: 42, 32, 26
Type: Non-IC, Housing
Volts AC: 277
Diameter: 6 3/4 in
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 42, 32, 26
Volts AC: 277
Dimmable: Yes
Type: Non-IC, Housing
Diameter: 6 3/4 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)