![Lantern, Outdoor, 1 Light, 100W, Black Finish Lantern, Outdoor, 1 Light, 100W, Black Finish](https://rexel-cdn.com/products/image.jpg?i=0E16C76F-E3CC-4524-8EB0-DAEC32E117DC&f=420)
Lantern, Outdoor, 1 Light, 100W, Black Finish
Item #:
124159
Cat #:
9789BK
UPC:
783927165907
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Black Finish, 120 Volt, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100 Watt, Black Finish, 120 Volt, Medium Screw
Also known as: 783927165907, 9789BK
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Material: | Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Mounting: | Wall |
Wattage: | 100 |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)