
LED Floodlight, 252 Watt, 33900 Lumen, 4000K, 480V
Item #: 1241566
Cat #: NFFLD-L-C100-D-480-66-S-CB
UPC: 080083151615
Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 252 Watt, 33900 Lumen, 4000K, 70 CRI, 480 Volt, 0-10 V Dimming, Slipfitter, Carbon Bronze
Overview
LED Wide Floodlight, 252 Watt, 33900 Lumen, 4000K, 70 CRI, 480 Volt, 0-10 V Dimming, Slipfitter, Carbon Bronze
Also known as: 080083151615, NFFLD-L-C100-D-480-66-S-CB
Specifications
Volts AC: | 480 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Slipfitter |
Color: | Bronze |
Wattage: | 252 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 480 |
Mounting: | Slipfitter |
Wattage: | 252 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)