Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

Item #: 124141

Cat #: 2TG8432-01-UNV-1/4-EB

UPC: 734340976595

Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Lens: Pattern 12 prismatic acrylic, Options: One 4 Lamp Electronic Ballast.
Sign In or Register to view pricing and more.

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Lens: Pattern 12 prismatic acrylic, Options: One 4 Lamp Electronic Ballast.
TG8 Lensed Troffer is a quality low-profile recessed luminaire with specification features. It is designed around T8 lamps and electronic ballasts.
Also known as: 734340976595, 2TG8432-01-UNV-1/4-EB

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)