Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 1240862

Cat #: FEC4X4OR

UPC: 074983565979

Sign In or Register to view pricing and more.
4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Orange.

Overview

4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Orange.
Also known as: 074983565979, FEC4X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Color: Orange
Height: 4 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)